Zoro Homepage

8 Blades, 120 V, 96 in W

  • Mfr # FR-W1805-96L

  • Zoro # G805928643


product price: $1,397.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
8
Voltage
120 V
Width
96 in
Includes
Mounting Hardware
Standards
ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W1805-96L
Zoro #
G805928643
UPC #
790576573595
Country of Origin
China

Dimensions

Width
96 in
Height
17.25 in
Length
96 in

Details

Number of Blades
8
Voltage
120 V
Includes
Mounting Hardware
Item
Hydra Indoor and Outdoor 8-Blade Smart Ceiling Fan 96in Titanium with 3000K LED Light Kit and Wall Control
Standards
ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Material
Aluminum
Finish
Titanium
Color
Titanium
RPM
6
Features
LED Color Temp
3000K

Description

Hydra Indoor and Outdoor 8-Blade Smart Ceiling Fan 96in Titanium with 3000K LED Light Kit and Wall Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.