Zoro Homepage

9 Blades, 120 V, 72 in W

  • Mfr # FR-W2101-72L

  • Zoro # G905928611


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
9
Voltage
120 V
Width
72 in
Includes
Mounting Hardware
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W2101-72L
Zoro #
G905928611
UPC #
790576808147
Country of Origin
China

Dimensions

Width
72 in
Length
72 in
Height
14 in

Details

Number of Blades
9
Voltage
120 V
Includes
Mounting Hardware
Item
Wynd XL Indoor and Outdoor 9-Blade Smart Ceiling Fan 72in Bronze with 3000K LED Light Kit and Remote Control
Features
Material
Aluminum
Color
Bronze
Finish
Bronze
RPM
6
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
LED Color Temp
3000K

Description

Wynd XL Indoor and Outdoor 9-Blade Smart Ceiling Fan 72in Bronze with 3000K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.