This item is Discontinued.

Modern Forms Vortex Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Automotive Silver with Remote Control FR-W1810-60

Vortex Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Automotive Silver with Remote Control (Discontinued)

  • Mfr # FR-W1810-60
  • Zoro # G605928935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR-W1810-60
Zoro #
G605928935
UPC #
790576579856
Country of Origin
Taiwan, Province of China

Dimensions

Width
60 in
Height
14.75 in
Length
60 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Vortex Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Automotive Silver with Remote Control
Material
Aluminum
RPM
6
Features
Modern Forms Fans pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;Free app download: Sync with our exclusive Modern Forms app to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs;Battery operated Bluetooth remote control with wall cradle included (Part No; F-RCBT-WT); Can be controlled through an Android or iOS wall mounted tablet with Wi-fi;Modern Forms Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans;Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;ETL, cETL, UL, cUL, CSA CAN Wet Location Listed for indoor or outdoor applications; Can be installed on slope ceilings up to a 32 degree slope (XF-SCK Slope Ceiling Kit available for slopes 32-45 Degrees); Downrods sold separately for longer lengths;Bluetooth Remote Control (included) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included;Bluetooth Wall Control (Sold Separately) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included
Standards
ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Finish
Automotive Silver
Color
Automotive Silver

Description

Vortex Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Automotive Silver with Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.