
Basics Patio Ottoman/Coffee Table Cover, 37 in. L x 22 in. W x 17 in. H, Beige
Mfr # 3120
Zoro # G609770158
product price:Â $20.15
/eaKey Features
Color
Beige
Material
Polyester
Cover Dimensions
37 in L x 17 in H x 22 in W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3120
Zoro #
G609770158
UPC #
026509070917
Country of Origin
China
Dimensions
Cover Dimensions
37 in L x 17 in H x 22 in W
Details
Color
Beige
Material
Polyester
Description
The Basics Patio Coffee Table/Ottoman Cover provides a worry-free solution to keep your outdoor patio furniture clean and protected from the elements. All-season, weather-resistant material is designed to keep dirt, dust, and debris off your patio furniture while water-resistant backing helps keep things dry. COFFEE TABLE/OTTOMAN COVER: Fits most patio coffee tables & ottomans up to 37-inches long x 22-inches wide x 17-inches high. WEATHER-RESISTANT COVER: Heavy-duty, polyester material keeps your patio furniture clean & protected from the elements while UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Tie closures help provide you a secure fit during harsh weather & high winds. EASY TO CLEAN: Patio furniture cover can be easily spot cleaned with a damp cloth. HOME decor: Beige color blends with most home environments & decor.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.