This item is Discontinued.

No Product Image Available

Door Paint, Satin, WaterBase, 12 oz (Discontinued)

  • Mfr # 275260
  • Zoro # G604374696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275260
Zoro #
G604374696
UPC #
740774951022
Country of Origin
United States

Dimensions

Size
12 oz

Details

Item
Door Paint
For Use On Surface Material
Doors
Finish
Satin
Paint Sub-Brand
Modern Masters
Paint Base Type
Water

Description

Modern Masters Satin Ambitious Water Base Door Paint Exterior and Interior 1 qt

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.