Modern Masters

Metallic Paint, WaterBase, Brass, 1 gal


product price: $134.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use On Surface Material Multi-Surface
  • Paint Color Family Metallics
  • Color Brass
  • Size 1 gal
  • Paint Base Type Water
See all product information

Product Information

Dimensions

Size 1 gal

Details

Item Metallic Paint
For Use On Surface Material Multi-Surface
Paint Color Family Metallics
Color Brass
Paint Base Type Water

Description

Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.