Capri 6 Piece 6 Inch Stoneware Embossed Cereal Bowl Set in White

  • Mfr # 78021.01

  • Zoro # G421736851


product price:  $36.49
/ea

Key Features

Overall Length
6.5 in
Material
Stoneware
Overall Width
6.5 in
Overall Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78021.01
Zoro #
G421736851
UPC #
085081012029
Country of Origin
China

Dimensions

Overall Length
6.5 in
Overall Width
6.5 in
Overall Height
2.8 in

Details

Item
Cereal Bowl Set
Material
Stoneware
Color
White

Description

This beautiful Modern Southern Home Capri 6 Piece 6 Inch Stoneware Embossed Cereal Bowl Set is the perfect dinnerware for your classical home. Gorgeous embossed patterns makes these dishes stand out on your table while variation in construction and paint gives each bowl a completely unique look and feel. Being dishwasher and microwave safe, these dishes are convenient for everyday use. Bring a cozy and rustic feel to your home today with these Modern Southern Home bowls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.