Capri 6 Piece 9 Inch Stoneware Embossed Dessert Plate Set in Grey

  • Mfr # 114416.01

  • Zoro # G221738031


product price: $34.15
/ea

Key Features

Overall Width
9 in
Color
Gray
Overall Length
9 in
Material
Stoneware
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114416.01
Zoro #
G221738031
UPC #
085081375971
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Length
9 in
Overall Height
1 in

Details

Color
Gray
Material
Stoneware
Item
Dessert Plate Set

Description

This beautiful Modern Southern Home Capri 6 Piece 9 Inch Stoneware Embossed Dessert Plate Set is the perfect dinnerware for your classical home. Gorgeous embossed patterns makes these dishes stand out on your table while variation in construction and paint gives each plate a completely unique look and feel. Being dishwasher and microwave safe, these dishes are convenient for everyday use. Bring a cozy and rustic feel to your home today with these Modern Southern Home plates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.