
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT-ES-62-1
Zoro #
G705306152
UPC #
-
Country of Origin
China
Dimensions
Tip Size
PH000,PH00,PH0,PH1,PH2,P2,P5,P6
Overall Length
8"
Height
4"
Width
1.5"
Size
178mmx 15.4mm
Details
Item
Electric Screwdriver
Weight
54g
Max. Use Voltage
3.7V-DC
Color
Grey
Torque Setting
Electric: 0.25-0.3N.m, Manual: 3N.m
Includes
USB-C Charging Cable
Battery Capacity
330mAh
Description
Full control between your fingertips. The new ModernTools Electric Screwdriver's precision, dual-action motor, and firm rotation increases the quality of the craftsmanship. The LED flashlight by the rotary axis illuminates the targeted area removing the guesswork from the job. The durable aluminum alloy surface provides a fashionable and comfortable touch.
Battery Type: Li Battery
Charging Time: < 50mins
Size of Screwdriver: 178mmx 15.4mm
Net Weight of Screwdriver: 54g
Electric Torque: 0.25-0.3N.m
Battery Capacity: 330mAh
Free Speed: 200r/min
Manual Torque: 3N.m
VoltageL 3.7V-DC
Built-in LED Shadowless Light
Forward Switch/Reverse Switch
USB-C Charging Cable Included
Bit Size:
PH000,PH00,PH0,PH1,PH2,
P2,P5,P6
Battery Type: Li Battery
Charging Time: < 50mins
Size of Screwdriver: 178mmx 15.4mm
Net Weight of Screwdriver: 54g
Electric Torque: 0.25-0.3N.m
Battery Capacity: 330mAh
Free Speed: 200r/min
Manual Torque: 3N.m
VoltageL 3.7V-DC
Built-in LED Shadowless Light
Forward Switch/Reverse Switch
USB-C Charging Cable Included
Bit Size:
PH000,PH00,PH0,PH1,PH2,
P2,P5,P6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.