Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, 90/264V AC, 24V DC, 15 W, 0.625 A, DIN Rail/Panel

  • Mfr # ABLM1A24006

  • Zoro # G001866404


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
90/264V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
15 W
Current - Output
0.625 A
Mounting
DIN Rail/Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABLM1A24006
Zoro #
G001866404
UPC #
785901703754
Country of Origin
India

Dimensions

Overall Height
0.71 in
Overall Width
3.58 in
Overall Depth
2.19 in
Depth
2.19 in
Width
0.71 in
Height
3.58 in
Wire Size - Minimum
20 AWG
Wire Size - Maximum
16 AWG

Details

Item
Power Supply
Input Voltage
90/264V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
15 W
Current - Output
0.625 A
Mounting
DIN Rail/Panel
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Operating Temp. Range
-20 to 55°C
Ripple Volts Regulation
Less Than 100mV
Hold Up Time
Greater Than 10 msec @ 115 V AC, Greater Than 60 msec @ 230 V AC
IP Rating
IP20
Load Regulation
Less Than 1%
Status Indicator
Green LED
Protection
Overload and Short-Circuits Automatic Reset, Over Temperature Manual Reset , Overvoltage Manual Reset
Output Voltage
24V DC
Connection
Screw
Output Amps
0.625A
Power Rating
15W
Case Material
Plastic Case
Series
ABL
Style
Switching
Line Regulation
Less Than 0.5%
Hz
50/60 Hz
Phase - Electrical
Single
Features
Automatic Reset, It Can Be Directly Connected To Central Distribution Board, The Product Can Be Directly Mounted On The Panel
Standards
CB Scheme, CE, CSA C22.2 No. 61010-1, CSA C22.2 No. 61010-2-201, CSA C22.2 No. 62368-1, cUL, EN 61010-2-201, EN/IEC 61010-1, EN/IEC 61204-3, EN/IEC 62368-1, IEC 61000-3-2, IEC 61000-6-1, IEC 61000-6-2, IEC 61000-6-3, IEC 61000-6-4, IEC 62368-1, KC, NEC: Class 2, RCM, UL 61010-1, UL 61010-2-201, UL 62368-1
Power Factor
0.51 at 115 V AC; 0.40 at 230 V AC
Line And Load Regulation
Less than 0.5% network in line; Less than 1% network 0 to 100% load
Residual Ripple
Less than 100 mV
Turn-On Time
Less than 2 s
Output Coupling
Serial
KW Rating
15 W
Network System Compatibility
TN; TT; IT
Ambient Air Temperature For Operation
-13 to 131°F (-25 to 55°C) without current derating mounting position A Less than 6561.68 ft (2000 m); 131 to 158°F (55 to 70°C) with current derating of 2.67% per°C mounting position A Less than 6561.68 ft (2000 m)
Dielectric Strength
3000 V AC input/output
Input Protection Type
Integrated fuse (not interchangeable) 3.15 A; External protection (recommended) 20 A Curve B; External protection (recommended) 20 A Curve C; External protection (recommended) 2 A Curve B; External protection (recommended) 2 A Curve C
Output Protection Type
Against overload and short-circuits automatic reset; Against over temperature manual reset; Against overvoltage manual reset
Supply
SELV IEC 60950-1; SELV IEC 60204-1; SELV IEC 60364-4-41
Meantime Between Failure
3000000 h at 77°F (25°C), full load; 1000000 h at 131°F (55°C), 80% load
Electromagnetic Emission
Conducted emissions IEC 61000-6-3; Radiated emissions IEC 61000-6-4
Vibration Resistance
3 mm 2 to 9 Hz)IEC 60721-3-3; 10 m/s² 9 to 200 Hz)IEC 60721-3-3
Current Consumption
Less than 0.4 A 115 V AC; Less than 0.25 A 230 V AC
Efficiency
81% 115 V AC; 81% 230 V AC
Service Life
10 year(s)
Pollution Degree
2
Startup With Capacitive Loads
3000 µF
Power Supply Output Current
0.625 A
Holding Time
Greater than 10 ms 115 V AC; Greater than 60 ms 230 V AC
Power Dissipation in W
3.5 W
Electromagnetic Immunity
Immunity to electrostatic discharge - test level: 8 kV (contact discharge) conforming to IEC 61000-4-2; Immunity to electrostatic discharge - test level: 15 kV (air discharge) conforming to IEC 61000-4-2; Electromagnetic field immunity test - test level: 15 V/m (80 MHz to 2 GHz) conforming to IEC 61000-4-3; Electromagnetic field immunity test - test level: 5 V/m (2 to 2.7 GHz) conforming to IEC 61000-4-3; Electromagnetic field immunity test - test level: 5 V/m (2.7 to 6 GHz) conforming to IEC 61000-4-3; Immunity to fast transients - test level: 4 kV (on input-output) conforming to IEC 61000-4-4; Surge immunity test - test level: 4 kV (between power supply and earth) conforming to IEC 61000-4-5; Surge immunity test - test level: 3 kV (between phases) conforming to IEC 61000-4-5; Immunity to conducted disturbances - test level: 15 V (0.15 to 80 MHz) conforming to IEC 61000-4-6; Immunity to magnetic fields - test level: 30 A/m (50 to 60 Hz) conforming to IEC 61000-4-8; Immunity to voltage dips - test level: 100% (1 cycle) conforming to IEC 61000-4-11; Immunity to voltage dips - test level: 60% (10 cycles) conforming to IEC 61000-4-11; Immunity to voltage dips - test level: 30% (25 cycles) conforming to IEC 61000-4-11; Disturbing field emission conforming to EN 55016-2-3; Limits for harmonic current emissions conforming to IEC 61000-3-2; conforming to EN 55016-1-2; conforming to EN 55016-2-1
Overvoltage Category
II
Product Certifications
CE; CUL Listed; CUL Recognized; RCM; CB Scheme; EAC; KC; NEC class 2
Maximum Leakage Current
0.25 mA 240 V AC
Operating Altitude
Less than 6561.68 ft (2000 m) overvoltage category III; 2000 m to 5000 m overvoltage category II
Shock Resistance
150 m/s² 11 ms
Inrush Current
15 A 115 V; 30 A 230 V
Electrical Shock Protection Class
Class II without PE connection
Current - Inrush
30 A
Maximum Efficiency @ 115V AC
81 %
Mean Time Between Failures (MTBF)
3,000,000 hr
Input Frequency - Nominal
50/60 Hz
Operating Temperature - Maximum
158 Degrees F
Maximum Efficiency @ 230V AC
81 %
Wire Connection Type
Screw Terminals
Operating Temperature - Minimum
-13 Degrees F

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 15W, Output Amps 0.625, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 3.58 in, Width 0.71 in, Depth 2.19 in, Series ABL, Hz 50 to 60 Hz, Phase - Electrical Single, IP Rating IP20, Hold Up Time Greater Than 10 msec @ 115 V AC, Greater Than 60 msec @ 230 V AC, Status Indicator Green LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.