Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, 90/264V AC, 5V DC, 18 W, 3.6 A, DIN Rail/Panel

  • Mfr # ABLM1A05036

  • Zoro # G403528887


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
90/264V AC
Output Voltage - Nominal
5V DC
Output Power - Rated
18 W
Current - Output
3.6 A
Mounting
DIN Rail/Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABLM1A05036
Zoro #
G403528887
UPC #
785901699194
Country of Origin
Thailand

Dimensions

Overall Height
1.42 in
Overall Width
3.58 in
Overall Depth
2.19 in
Depth
2.19 in
Height
3.58 in
Width
1.42 in
Wire Size - Maximum
16 AWG
Wire Size - Minimum
20 AWG

Details

Item
Power Supply
Input Voltage
90/264V AC
Output Voltage - Nominal
5V DC
Output Power - Rated
18 W
Current - Output
3.6 A
Mounting
DIN Rail/Panel
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Load Regulation
Less Than 1%
IP Rating
IP20
Operating Temp. Range
-20 to 55°C
Line Regulation
Less Than 0.5%
Case Material
Plastic Case
Phase - Electrical
Single
Features
Automatic Reset, It Can Be Directly Connected To Central Distribution Board, The Product Can Be Directly Mounted On The Panel
Output Amps
3.6A
Style
Switching
Connection
Screw
Output Voltage
5V DC
Hz
50/60 Hz
Series
ABL
Hold Up Time
Greater Than 20 msec @ 115 V AC, Greater Than 60 msec @ 230 V AC
Power Rating
18W
Protection
Overload and Short-Circuits Automatic Reset, Over Temperature Manual Reset , Overvoltage Manual Reset
Status Indicator
Green LED
Standards
CB Scheme, CE, CSA C22.2 No. 61010-1, CSA C22.2 No. 61010-2-201, CSA C22.2 No. 62368-1, cUL, EN 61010-2-201, EN/IEC 61010-1, EN/IEC 61204-3, EN/IEC 62368-1, IEC 61000-3-2, IEC 61000-6-1, IEC 61000-6-2, IEC 61000-6-3, IEC 61000-6-4, IEC 62368-1, KC, NEC: Class 2, RCM, UL 61010-1, UL 61010-2-201, UL 62368-1
Ripple Volts Regulation
Less Than 100mV
Mean Time Between Failures (MTBF)
2,500,000 hr
Operating Temperature - Maximum
158 Degrees F
Maximum Efficiency @ 115V AC
80 %
Maximum Efficiency @ 230V AC
80 %
Input Frequency - Nominal
50/60 Hz
Current - Inrush
50 A
Operating Temperature - Minimum
-13 Degrees F
Wire Connection Type
Screw Terminals

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 5V DC, Power Rating 18 W, Output Amps 3.6, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 3.58 in, Width 1.42 in, Depth 2.19 in, Series ABL, Hz 50 to 60 Hz, Phase - Electrical Single, IP Rating IP20, Hold Up Time Greater Than 20 msec @ 115 V AC, Greater Than 60 msec @ 230 V AC, Status Indicator Green LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.