Zoro Homepage

Blower Motor, 115V

  • Mfr # 9F0302260000

  • Zoro # G0114646


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Type
1600 rpm, 1/12 HP, 1.7A, 60 Hz
For Use With
7.5 MFD/370V AC Capacitor
Fits Brand
Modine
Includes
Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F0302260000
Zoro #
G0114646
UPC #
-
Country of Origin
Mexico

Details

Item
Direct Drive Blower Motor
Voltage
115V AC
Type
1600 rpm, 1/12 HP, 1.7A, 60 Hz
For Use With
7.5 MFD/370V AC Capacitor
Fits Brand
Modine
Includes
Capacitor
Product Type
Blower Motor

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 hp HP, Nameplate RPM 1,600 RPM, Voltage 115V AC, Full Load Amps 1.7 A, 42 Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.