Ceiling Fan, 19 in dia., 115V AC
Mfr # DSU310AA15FN
Zoro # G616518286
product price: $1,339.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSU310AA15FN
Zoro #
G616518286
UPC #
046629790052
Country of Origin
United States
Details
Item
Destratification Fan
Description
Ceiling Fan, 19 in Blade Diameter, 115V AC Voltage, Phase Single, Motor HP 1/3 hp, 1,250 RPM RPM, Max. Mounting Height 72 ft, Min. Mounting Height 25 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Milled, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 4, Sound Level 61.6 dBA, Speed Controllable - Fans Yes, 4.7 A Amps, Motor Design ECM, Light Kit Not Applicable, Reversible No, Mount Type Downrod, Fan Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.