Controls Pressure Switch, 1.10"Wc, Spst
- Mfr # 5H0735910005
- Zoro # G6445122
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure Rating
1.1 in wc
Product Type
Air Pressure Switch
Contact Form
SPST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5H0735910005
- Zoro #
- G6445122
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Controls Pressure Switch,1.10"Wc,Spst
- Maximum Pressure Rating
- 1.1 in wc
- Product Type
- Air Pressure Switch
- Contact Form
- SPST
Description
Controls Pressure Switch,1.10 In.Wc,Spst, Contact Form SPST, Maximum Pressure Rating 1.1 in wc, Product Type Air Pressure Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.