Shop TRANE
See all product information
Create Account
CONTROLS - PRESSURE
- Mfr # SWT2293
- Zoro # G725018042
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Minimum Pressure Setting
-0.45 in wc
Input Voltage
120V AC
Product Type
Pressure Switch
Maximum Pressure Setting
-0.55 in wc
Pressure Setpoint Type
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWT2293
- Zoro #
- G725018042
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- CONTROLS - PRESSURE
- Minimum Pressure Setting
- -0.45 in wc
- Input Voltage
- 120V AC
- Product Type
- Pressure Switch
- Maximum Pressure Setting
- -0.55 in wc
- Pressure Setpoint Type
- Adjustable
- Pressure Type
- Negative
Description
CONTROLS - PRESSURE, Input Voltage 120V AC, Maximum Pressure Setting -0.55 in wc, Minimum Pressure Setting -0.45 in wc, Pressure Setpoint Type Adjustable, Pressure Type Negative, Product Type Pressure Switch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.