Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 2,140 cfm, Propeller

  • Mfr # PTP150SS0121SBAN

  • Zoro # G414741909


original price: $1,859.99
new price: $1,854.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,140 cfm
Product Type
Gas Fired Unit Heater
Standards
cETLus Listed, ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTP150SS0121SBAN
Zoro #
G414741909
UPC #
046629541531
Country of Origin
United States

Dimensions

Mounting Hole Diameter
3/8 in
Mounting Height
15 ft
Manufacturers Warranty Length
10 yr
Fan Diameter
20 in
Overall Height
23 1/16 in
Overall Depth
22 1/2 in
Gas Connection Size
1/2 in
Flue Diameter
4 in
Overall Width
35 1/2 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,140 cfm
Item
Gas Wall and Ceiling Unit Heater
Product Type
Gas Fired Unit Heater
Standards
cETLus Listed, ETL
Fuel Consumption
142.9 cfh
Ignition Type
Direct Spark
Frequency
60 Hz
Profile Type
Standard
Mounting Location
Wall
Maximum Amperage
15 A
Heat Exchanger Material
Aluminized Steel
Heat Output
123,000 BtuH
Heater Voltage
115 V AC
Thermal Efficiency Rating
82%
Features
Bent Tube, Low-Profile Design, Enclosed Fan Motors and all Controls are Mounted Inside the Cabinet for Protection from Airborne Moisture and Dust
Motor Speed
1,075 RPM
Heating Capacity Output
123,000 BtuH
Heating Capacity Input
150,000 BtuH
Fuel Type
Propane
Phase
1
Vent Type
Sidewall Venting Kit
Motor Type
PSC
Air Temperature Rise
53 Degrees F

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 2,140 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.