Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 2,180 cfm, Propeller

  • Mfr # PDP150AE0130SBAN

  • Zoro # G314741917


product price: $2,548.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,180 cfm
Mounting Height
16 ft
Air Temperature Rise
51 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDP150AE0130SBAN
Zoro #
G314741917
UPC #
046629437124
Country of Origin
United States

Dimensions

Mounting Height
16 ft
Gas Connection Size
1/2 in
Mounting Hole Diameter
3/8 in
Overall Height
23 1/16 in
Flue Diameter
5 in
Overall Depth
22 1/2 in
Fan Diameter
16 in
Overall Width
35 1/2 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,180 cfm
Item
Gas Wall and Ceiling Unit Heater
Air Temperature Rise
51 Degrees F
Motor Speed
1,625 RPM
Product Type
Gas Fired Unit Heater
Heating Capacity Input
150,000 BtuH
Heat Exchanger Material
Aluminized Steel
Phase
1
Heat Output
124,500 BtuH
Ignition Type
Direct Spark
Profile Type
Standard
Maximum Amperage
4 A
Thermal Efficiency Rating
83%
Motor Type
PSC
Vent Type
Power
Fuel Type
Natural Gas, Propane
Heating Capacity Output
124,500 BtuH
Frequency
60 Hz
Features
100% Shut-Off if the Unit Does not Light, to Ensure that Unburned Gases do not Build up in the Unit, Safety Pressure Switch Monitors the Vent Pipe to Assure Flue Gases Leave the Building and do not Back up in the Space
Heater Voltage
115 V AC

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 2,180 cfm Air Flow, Heater Voltage 115 V AC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.