Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 25" D

  • Mfr # HD 75AS0121FDAN

  • Zoro # G614741938


product price: $1,455.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
1,160 cfm
Standards
cETLus Listed, ETL
Heating Capacity Input
75,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD 75AS0121FDAN
Zoro #
G614741938
UPC #
046629531495
Country of Origin
United States

Dimensions

Fan Diameter
14 in
Flue Diameter
3 in
Manufacturers Warranty Length
10 yr
Overall Width
26 13/16 in
Gas Connection Size
1/2 in
Mounting Height
14 ft
Mounting Hole Diameter
3/8 in
Overall Depth
25 in
Overall Height
18 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
1,160 cfm
Item
Gas Wall and Ceiling Unit Heater
Standards
cETLus Listed, ETL
Heating Capacity Input
75,000 BtuH
Air Temperature Rise
48 Degrees F
Heat Exchanger Material
Aluminized Steel
Heating Capacity Output
62,250 BtuH
Heat Output
62,250 BtuH
Phase
1
Motor Type
PSC
Ignition Type
Direct Spark
Vent Type
Power
Profile Type
Standard
Features
Finger-Proof Fan Guards on all Units, Power Vented Model Simplifies Side-Wall or Roof Venting with a Small-Diameter Vent Pipe, Reduce the need for Maintenance with the Permanently Lubricated Motor
Fuel Consumption
71.4 cfh
Product Type
Gas Fired Unit Heater
Heater Voltage
115 V AC
Fuel Type
Natural Gas, Propane
Motor Speed
1,100 RPM
Thermal Efficiency Rating
83%
Frequency
60 Hz

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 1,160 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.