Zoro Homepage

Gas Wall and Ceiling Unit Heater, 3,995 cfm, Propeller

  • Mfr # PTP250AS0121SBAN

  • Zoro # G714741906


product price: $2,465.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
3,995 cfm
Heater Voltage
115 V AC
Mounting Height
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTP250AS0121SBAN
Zoro #
G714741906
UPC #
046629665886
Country of Origin
United States

Dimensions

Mounting Height
18 ft
Mounting Hole Diameter
3/8 in
Flue Diameter
6 in
Fan Diameter
22 in
Overall Height
31 5/16 in
Overall Width
42 1/2 in
Manufacturers Warranty Length
10 yr
Overall Depth
29 1/2 in
Gas Connection Size
3/4 in

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 3,995 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.