Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 505 cfm

  • Mfr # HD 30AS0111FDAN

  • Zoro # G914739239


original price: $1,187.99
10% off
new price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
505 cfm
Standards
cETLus Listed, ETL
Profile Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD 30AS0111FDAN
Zoro #
G914739239
UPC #
046629531402
Country of Origin
United States

Dimensions

Mounting Height
10 ft
Mounting Hole Diameter
3/8 in
Flue Diameter
3 in
Overall Depth
22 in
Overall Width
26 13/16 in
Fan Diameter
10 in
Gas Connection Size
1/2 in
Manufacturers Warranty Length
10 yr
Overall Height
12 3/16 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
505 cfm
Item
Gas Wall and Ceiling Unit Heater
Standards
cETLus Listed, ETL
Profile Type
Standard
Air Temperature Rise
44 Degrees F
Vent Type
Power
Features
Finger-Proof Fan Guards on all Units, Power Vented Model Simplifies Side-Wall or Roof Venting with a Small-Diameter Vent Pipe, Reduce the need for Maintenance with the Permanently Lubricated Motor
Phase
1
Product Type
Gas Fired Unit Heater
Motor Type
PSC
Heating Capacity Output
24,900 BtuH
Fuel Consumption
28.6 cfh
Heat Output
24,900 BtuH
Heat Exchanger Material
Aluminized Steel
Heater Voltage
115 V AC
Motor Speed
1,550 RPM
Thermal Efficiency Rating
83%
Frequency
60 Hz
Fuel Type
Natural Gas, Propane
Heating Capacity Input
30,000 BtuH
Ignition Type
Direct Spark

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 505 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.