Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 990 cfm

  • Mfr # HD 60AS0121FDAN

  • Zoro # G114741957


product price: $1,289.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
990 cfm
Motor Speed
1,100 RPM
Mounting Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD 60AS0121FDAN
Zoro #
G114741957
UPC #
046629531488
Country of Origin
United States

Dimensions

Mounting Height
12 ft
Gas Connection Size
1/2 in
Mounting Hole Diameter
3/8 in
Manufacturers Warranty Length
10 yr
Flue Diameter
3 in
Overall Depth
25 in
Fan Diameter
14 in
Overall Width
26 13/16 in
Overall Height
18 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
990 cfm
Item
Gas Wall and Ceiling Unit Heater
Motor Speed
1,100 RPM
Heat Exchanger Material
Aluminized Steel
Heating Capacity Output
49,800 BtuH
Vent Type
Power
Frequency
60 Hz
Features
Finger-Proof Fan Guards on all Units, Power Vented Model Simplifies Side-Wall or Roof Venting with a Small-Diameter Vent Pipe, Reduce the need for Maintenance with the Permanently Lubricated Motor
Air Temperature Rise
45 Degrees F
Standards
cETLus Listed, ETL
Heater Voltage
115 V AC
Product Type
Gas Fired Unit Heater
Fuel Consumption
57.1 cfh
Profile Type
Standard
Fuel Type
Natural Gas, Propane
Motor Type
PSC
Thermal Efficiency Rating
83%
Heating Capacity Input
60,000 BtuH
Heat Output
49,800 BtuH
Phase
1
Ignition Type
Direct Spark

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 990 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.