High Efficiency Horizontal Hydronic Unit
- Mfr # 59297
- Zoro # G624882690
product price:Â
$
2,816.99
/ea
Free Shipping & Returns
Key Features
Coil Tube Material
Copper
Frequency
60 Hz
Overall Width
26 1/2 in
Mounting Height
11 ft
Fan Guard Type
Standard Guard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59297
- Zoro #
- G624882690
- UPC #
- 046629592977
- Country of Origin
- United States
- Item
- Horizontal Hydronic Unit Heater
- Coil Tube Material
- Copper
- Frequency
- 60 Hz
- Fan Guard Type
- Standard Guard
- Number of Coil Rows
- 4
- System Type
- Water
- Air Flow Direction
- Horizontal
- Connection Location
- Side
- Heating Method
- Fan Forced
- Phase
- 1
- Heater Voltage
- 115 V AC
- Motor Horsepower
- 1/6 hp
- Product Type
- Heating System
- Standards
- CAN/CSA Std. C22.2 No.236-05, cETLus, CRN OH9234.5C, UL 1995
- Flow Rate
- 10.4 gpm
- Installation Orientation
- Suspended Horizontal
- Maximum Operating Water Temperature
- 140 Degrees F
- Air Flow
- 1,830 cfm
- Connection Type
- Copper Tube; Sweat
- Motor Enclosure
- Enclosed Air Over
- Blower/Fan Type
- Propeller Fan
Dimensions
- Overall Width
- 26 1/2 in
- Mounting Height
- 11 ft
- Overall Depth
- 18 3/16 in
- Fan Diameter
- 18 in
- Overall Height
- 33 in
- Connection Size
- 1 1/8 in
Description
Product Type Heating System, Air Flow Direction Horizontal, Heating Method Fan Forced, Output @ 2 PSI Steam Not Applicable, Output @ 200 F Water Not Applicable, Air Flow 1,830 cfm, Overall Height 33 in, Overall Width 26 1/2 in, Overall Depth 18 3/16 in, Connection Size 1 1/8 in, Connection Type Copper Tube; Sweat, Fan Diameter 18 in, Fan Guard Type Standard Guard, Flow Rate 10.4 gpm, Frequency 60 Hz, Heater Voltage 115 V AC, Maximum Operating Water Temperature 140 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.