High Limit Swicth
- Mfr # 3H0400780003
- Zoro # G616567376
product price:Â
$
91.05
/ea
Key Features
Product Type
Limit Control
Switch Closing Temperature
180 Degrees F
Overall Height
2 3/4 in
Insertion Length
2 3/4 in
Maximum Control Temperature
284 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3H0400780003
- Zoro #
- G616567376
- UPC #
- 046629536582
- Country of Origin
- China
Dimensions
- Overall Height
- 2 3/4 in
- Insertion Length
- 2 3/4 in
- Overall Width
- 1 7/8 in
Details
- Product Type
- Limit Control
- Switch Closing Temperature
- 180 Degrees F
- Item
- High Limit Switch
- Maximum Control Temperature
- 284 Degrees F
- Switch Opening Temperature
- 220 Degrees F
- Contact Form
- SPST
- Input Voltage
- 24V
- Application
- Limit Control
- Switch Action
- Open on Rise
Description
High Limit Switch, Product Type Limit Control, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 220 Degrees F, Switch Closing Temperature 180 Degrees F, Maximum Control Temperature 284 Degrees F, Minimum Control Temperature Not Applicable, Insertion Length 2 3/4 in, Input Voltage 24V, Overall Depth Not Applicable, Overall Height 2 3/4 in, Overall Width 1 7/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.