Shop MODINE
Additional $16.88 delivery surcharge applies per item.
See details
See all product information
Create Account
Modine Hot Dawg Natural Gas Fired Unit Heater Low Profile 125000 BTU
- Mfr # HD125AS111FBAN
- Zoro # G602664690
product price:
$
3,022.99
/ea
Sold in multiples of 8 for
$24,183.92
Key Features
Width
31 in
Length
35.5 in
Height
21.5 in
Weight
165 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD125AS111FBAN
- Zoro #
- G602664690
- UPC #
- 46629531457
- Country of Origin
- United States
Dimensions
- Width
- 31 in
- Length
- 35.5 in
- Height
- 21.5 in
Details
- Weight
- 165 lbs
- Item
- Low Profile Btu
Description
MODINE HOT DAWG® LOW PROFILE GAS-FIRED UNIT HEATERS MODINE HOT DAWG® NATURAL GAS FIRED UNIT HEATER 125000 BTU MODINE HOT DAWG® POWER VENTED, GAS-FIRED UNIT HEATERS ARE IDEAL FOR APPLICATIONS REQUIRING A LOW PROFILE UNIT. HOT DAWG® HEATERS CAN BE INSTALLED IN RESIDENTIAL OR COMMERCIAL APPLICATIONS JUST ONE INCH BELOW THE CEILING. WHISPER QUIET, VIBRATION FREE OPERATION. 80% THERMAL EFFICIENCY FOR FUEL SAVINGS. NON-SEPARATED HEATERS DRAW MAKEUP AIR FROM WITHIN THE BUILDING OR ROOM. MADE USING 22 GAUGE ALUMINIZED STEEL CABINET HOUSING WITH CORROSION RESISTANT POWDER COAT FINISH. PERMANENTLY-LUBRICATED MOTOR FOR TROUBLE-FREE DEPENDABILITY. INCLUDES ADJUSTABLE LOUVERS AND STANDARD FINGER PROOF FAN GUARD FOR SAFETY. TUBULAR HEAT EXCHANGER WITH TUBULAR IN-SHOT BURNER FOR RELIABLE PERFORMANCE. LIGHTWEIGHT AND EASILY INSTALLS 1" FROM CEILING WITH 2 INCLUDED ANGLE BRACKETS. HEATERS ALLOW FIELD WIRING CONNECTIONS AND INCLUDE KNOCKOUTS FOR QUICK ACCESS TO GAS AND ELECTRICITY. POWER EXHAUST SIMPLIFIES SIDE-WALL OR ROOF VENTING WITH SMALL-DIAMETER VENT PIPE. CSA CERTIFIED. MUST BE INSTALLED BY A LICENSED CONTRACTOR. 10 YEAR LIMITED ON HEAT EXCHANGER, 1 YEAR ON ALL OTHER PARTS. CLICK BELOW TO VIEW THE FOLLOWING:
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.