Modine Power-Throw High Velocity Horizo
- Mfr # PTE400D 3301
- Zoro # G924162034
product price:Â
$
9,260.99
/ea
Key Features
Heater Mounting Position
Horizontal
Electrical Connection
Hardwired
Manufacturers Warranty Length
1 yr (Coil and Sheet Metal), 2 yr (Parts and Component)
Control Type
Thermostat
Duty Rating
Commercial Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTE400D 3301
- Zoro #
- G924162034
- UPC #
- 046629405444
- Country of Origin
- United States
- Heater Mounting Position
- Horizontal
- Electrical Connection
- Hardwired
- Control Type
- Thermostat
- Duty Rating
- Commercial Grade
- Standards
- cUL Listed, UL Listed
- Heating Capacity
- 136,500 BtuH
- Element Type
- Nickel-Chromium Wire
- Voltage
- 480 V AC
- Horizontal Air Throw
- 60 ft
- Item
- Electric Heater
- Air Flow
- 2,575 cfm
- Wattage Output
- 4,000 W
- Housing Material
- 20 ga Steel
- Housing Color
- Gray
- Phase
- 3
- Air Temp. Rise
- 54 Degrees F
- Heating Method
- Electric
- Frequency
- 60 Hz
Dimensions
- Manufacturers Warranty Length
- 1 yr (Coil and Sheet Metal), 2 yr (Parts and Component)
- Overall Width
- 34 7/8 in
- Overall Depth
- 20 5/8 in
Description
Electric Heater, Air Temp. Rise 54 Degrees F, Manufacturers Warranty Length 1 yr (Coil and Sheet Metal), 2 yr (Parts and Component), Standards cUL Listed, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.