OEM Replacement Motor 9F0301730000
- Mfr # 9F30173
- Zoro # G123932766
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,130 RPM
HP
0.5
Motor Enclosure Design
TENV
Hz
60 Hz
Motor Shaft Rotation
CWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9F30173
- Zoro #
- G123932766
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,130 RPM
- HP
- 0.5
- Motor Enclosure Design
- TENV
- Hz
- 60 Hz
- Motor Shaft Rotation
- CWSE
- Voltage
- 115V
- Full Load Amps
- 5.3 A
- Frame
- 48
Dimensions
- Body Dia.
- 5.6 in
Description
Modine PEM-9F30173 (Modine 9F30173) OEM replacement motor, 1/2 HP (.500), 1,130 RPM, 115V, 5.3 A with 5 5/8 in diameter housing and CWSE (clockwise shaft end) rotation; mounting 5 1/8 in outer with 4 studs (SE), 1/2 in shaft diameter and 3 1/8 in shaft length, shipping weight 21.21 lbs. Cross-reference: Marathon 48A11T192.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.