Zoro Homepage

Power Exhauster, 8 5/8 in H, 7 5/8 in W

  • Mfr # 3H0373620001

  • Zoro # G314703083


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Includes
Gasket
Application
Furnaces
For Vent Pipe Diameter
3 in
Overall Height
8 5/8 in
For Use With
HD 30, HD 45, HD 60, HD 75, HDB 60, HDB 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3H0373620001
Zoro #
G314703083
UPC #
046629561829
Country of Origin
United States

Dimensions

For Vent Pipe Diameter
3 in
Overall Height
8 5/8 in
Overall Width
7 5/8 in
Outlet Diameter
3 in
Minimum Vent Pipe Diameter
3 in
Maximum Vent Pipe Diameter
3 in
Overall Depth
5 7/8 in

Details

Item
Power Exhauster
Includes
Gasket
Application
Furnaces
For Use With
HD 30, HD 45, HD 60, HD 75, HDB 60, HDB 75
Maximum Fan Speed
3,000 RPM
Frequency
60 Hz
Wheel Type
Forward-Curved
Compatible with Series
HD, HDB
Replacement For Manufacturer Model Number
HD30, HD45, HD60, HD75
Current
1.45
Maximum Heater BTU Input for Gas Appliance
75,000 BtuH
Compatible with Brand
Modine
Wheel Material
Aluminum; Steel
For Fuel Type
LP, Natural Gas
Nameplate Voltage
115V AC
Maximum Motor Speed
3,000 RPM
Outlet Shape
Round
Phase
1
For Appliance Type
Unit Heater

Description

Power Exhauster, Application Furnaces, For Fuel Type LP, Natural Gas, For Appliance Type Unit Heater, Maximum Vent Pipe Diameter 3 in, Minimum Vent Pipe Diameter 3 in, For Pipe Slot Height Not Applicable, For Pipe Slot Width Not Applicable, Maximum Heater BTU Input for Gas Appliance 75,000 BtuH, Maximum Heater BTU Input for Oil Appliance Not Applicable, Inlet Diameter Not Applicable, Outlet Diameter 3 in, For Vent Pipe Diameter 3 in, Compatible with Brand Modine, Compatible with Series HD, HDB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.