Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Delay Relay, Off/On Delay, 1 Functions SPST

  • Mfr # 3H0368490001

  • Zoro # G914703056


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off/On Delay
Number of Delay Functions
1
Minimum Time Setting
1 min
Maximum Time Setting
1 min
Contact Form
SPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3H0368490001
Zoro #
G914703056
UPC #
046629460221
Country of Origin
Mexico

Details

Item
Time Delay Relay
Delay Function
Off/On Delay
Number of Delay Functions
1
Minimum Time Setting
1 min
Maximum Time Setting
1 min
Contact Form
SPST
Mounting Style
Surface
Input Voltage
120V AC
Reset Method
Time-Delay Reset
Electrical Connection Type
Screw Terminals
Compatible Manufacturer Model Number
HD 30AH01, HD 45AH01, HD 60AH01, HD 75AH01
Frequency
60 Hz

Description

Time Delay Relay, Adjustment Method Not Applicable, Compatible Manufacturer Model Number HD 30AH01, HD 45AH01, HD 60AH01, HD 75AH01, Contact Form SPST, Current Rating Not Applicable, Delay Function On/Off Delay, Electrical Connection Type Screw Terminals, Frequency 60 Hz, Input Voltage 120V AC, Maximum Time Setting 1 min, Minimum Time Setting 1 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.