Zoro Homepage

Transformer, 120V Prim, 24V Secon, 40VA

  • Mfr # 5H0719560001

  • Zoro # G7763905


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Voltage
125/25V
Fits Brand
Modine
Product Type
Transformer
OEM Replacement Brand
Modine
Compatible with Brand
Modine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5H0719560001
Zoro #
G7763905
UPC #
-
Country of Origin
Mexico

Details

Item
Transformer
Voltage
125/25V
Fits Brand
Modine
Product Type
Transformer
OEM Replacement Brand
Modine
Compatible with Brand
Modine
Secondary Voltage
24V
Primary Voltage
120V

Description

Transformer, Compatible with Brand Modine, Secondary Voltage 24V, Primary Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.