Zoro Homepage

Electromagnetic Flow Meter, 1450 psi

  • Mfr # 113-4737

  • Zoro # G016557564


product price: $3,107.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.2%
Unit Of Measure
Gallons
Overall Length
8.9 in
Includes Totalizer
Yes
Product Type
Electromagnetic Flow Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113-4737
Zoro #
G016557564
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
8.9 in
Connection Size
2 in
For Pipe Size
2 in

Details

Accuracy
+/-0.2%
Unit Of Measure
Gallons
Includes Totalizer
Yes
Product Type
Electromagnetic Flow Meter
Flow Rate - Minimum
0.93 gpm
Flow Rate - Maximum
373 gpm
Flowmeter Type
Electromagnetic
O-Ring Material
Natural Rubber
Media Temperature - Minimum
-40 Degrees F
Includes Flow Rate Adjustment Knob
No
Standards
BTL, CSA, KTW, ODVA, OIML, WRAS
Includes Pressure Gauge
No
Compatible Flow Material
Water
Media Temperature - Maximum
302 Degrees F
Frequency - Minimum
60 Hz
Connection Type
Flange
Frequency - Maximum
60 Hz
Output Type
4-20 mA
Display Type
LCD
Voltage - Maximum
240V AC
Mounting Orientation
Universal
Housing Material
Steel
Item
Electromagnetic Flow Meter
Operating Pressure - Maximum
1,450 psi
Wetted Material
Rubber, Hastelloy-C

Description

Electromagnetic Flow Meter, Product Type Electromagnetic Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.2 Percent, Connection Size 2 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 302 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum Not Applicable, Voltage - Maximum 240V AC, Housing Material Steel, Rotor Material Not Applicable, O-Ring Material Natural Rubber, Wetted Material Rubber, Hastelloy-C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.