This item is Discontinued.

Modmag Flow Meter, 1-1/2in Fitting Size, Aluminum 109-5408

Flow Meter, 1-1/2in Fitting Size, Aluminum (Discontinued)

  • Mfr # 109-5408
  • Zoro # G4309256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109-5408
Zoro #
G4309256
UPC #
-
Country of Origin
Czechia

Dimensions

For Pipe Size
1 1/2 in
Connection Size
1 1/2 in
Length (In.)
8 29/32 in
Fitting Size (In.)
1-1/2
Pipe Size
1-1/2"
Overall Height
11.1 in
Overall Width
7.1 in
Overall Length
8.9 in

Details

Item
Electronic Flowmeter
Type
Electromagnetic
Housing Material
Steel
Flow Material
Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
Flange
Wetted Materials
Hard Rubber Liner, Electrode
Flow Range
0.55 to 220 gpm
Fluid Temp. Range
0 Degrees to 178 Degrees F
Fluid Temp. Range (Deg. F)
0 to 178
Sensor Type
Electromagnetic
Ambient Temperature
-40 Degrees to 140 Degrees F
Repeatability
0.10%
Display Units
BPM, F3H, F3M, F3S, Gallons Per Hour, Gallons Per Minute, Gallons Per Second, IGH, IGM, IGS, LbM, Liter Per Hour, Liter Per Minute, Liter Per Second, M3H, M3S, Million Gallons per Day, OPM
Special Features
Measures Almost Any Electrical Conductive Fluid
Display Type
Digital
Power Requirement
85-265V AC
Includes
Grounding Rings
Fluid Temp. Range (Deg. C)
0 to 80
Fitting Type
150 lb. Flange
Accuracy (%)
+/-0.25
Flow Range (GPM)
0.55 to 220
Output Type
Standard Frequency Pulse
Standards
CSA/AWWA C715 Certified
Operating Pressure - Maximum
1,450 psi
Voltage - Maximum
240V AC
Includes Totalizer
Yes
Includes Pressure Gauge
No
Media Temperature - Maximum
178 Degrees F
Accuracy
+/-0.2%
Flow Rate - Maximum
239 gpm
Viscosity - Maximum
32.6 SUS
Product Type
Electromagnetic Flow Meter
Unit Of Measure
Gallons
Mounting Orientation
Universal
Flow Rate - Minimum
0.6 gpm
Includes Flow Rate Adjustment Knob
No
Media Temperature - Minimum
32 Degrees F
Flowmeter Type
Electromagnetic
Compatible Flow Material
Conductive Liquids
Wetted Material
Rubber, Hastelloy-C

Description

Electronic Flowmeter, Product Type Electromagnetic Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.2 Percent, Connection Size 1 1/2 in, Connection Type Flange, Compatible Flow Material Conductive Liquids, Media Temperature - Maximum 178 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 240V AC, Housing Material Steel, Rotor Material Not Applicable, O-Ring Material Not Applicable, Seal Material Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.