Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Meter, 1 in. Fitting Size, Aluminum

  • Mfr # 109-5323

  • Zoro # G4309265


product price: $2,427.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Type
Electromagnetic
For Pipe Size
1 in
Flow Material
Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109-5323
Zoro #
G4309265
UPC #
-
Country of Origin
Czechia

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Pipe Size
1"
Length (In.)
8 29/32 in
Fitting Size (In.)
1
Overall Width
7.1 in
Overall Height
11.1 in
Overall Length
8.9 in

Details

Item
Electronic Flowmeter
Housing Material
Steel
Type
Electromagnetic
Flow Material
Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
Flange
Wetted Materials
Hard Rubber Liner, Electrode
Flow Range
0.21 to 84 gpm
Fluid Temp. Range
0 Degrees to 178 Degrees F
Accuracy (%)
+/-0.25
Ambient Temperature
-40 Degrees to 140 Degrees F
Display Units
BPM, F3H, F3M, F3S, Gallons Per Hour, Gallons Per Minute, Gallons Per Second, IGH, IGM, IGS, LbM, Liter Per Hour, Liter Per Minute, Liter Per Second, M3H, M3S, Million Gallons per Day, OPM
Repeatability
0.10%
Fluid Temp. Range (Deg. F)
0 to 178
Power Requirement
85-265V AC
Display Type
Digital
Sensor Type
Electromagnetic
Fitting Type
150 lb. Flange
Fluid Temp. Range (Deg. C)
0 to 80
Flow Range (GPM)
0.21 to 84
Special Features
Measures Almost Any Electrical Conductive Fluid
Includes
Grounding Rings
Output Type
Standard Frequency Pulse
Standards
CSA/AWWA C715 Certified
Viscosity - Maximum
32.6 SUS
Includes Pressure Gauge
No
Voltage - Maximum
240V AC
Mounting Orientation
Universal
Flow Rate - Maximum
93 gpm
Flow Rate - Minimum
0.233 gpm
Compatible Flow Material
Conductive Liquids
Includes Totalizer
Yes
Unit Of Measure
Gallons
Flowmeter Type
Electromagnetic
Operating Pressure - Maximum
1,450 psi
Accuracy
+/-0.2%
Product Type
Electromagnetic Flow Meter
Media Temperature - Maximum
178 Degrees F
Includes Flow Rate Adjustment Knob
No
Media Temperature - Minimum
32 Degrees F
Wetted Material
Rubber, Hastelloy-C

Description

Electronic Flowmeter, Product Type Electromagnetic Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.2 Percent, Connection Size 1 in, Connection Type Flange, Compatible Flow Material Conductive Liquids, Media Temperature - Maximum 178 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 240V AC, Housing Material Steel, Rotor Material Not Applicable, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.