Modmag

Flow Meter, 2 in. Fitting Size, Aluminum


product price: $2,550.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Housing Material Steel
  • Type Electromagnetic
  • For Pipe Size 2 in
  • Flow Material Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
  • Connection Size 2 in
See all product information

Product Information

Dimensions

For Pipe Size 2 in
Connection Size 2 in
Length (In.) 8 29/32 in
Fitting Size (In.) 2
Pipe Size 2"
Overall Height 11.1 in
Overall Length 8.9 in
Overall Width 7.1 in

Details

Item Electronic Flowmeter
Housing Material Steel
Type Electromagnetic
Flow Material Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type Flange
Wetted Materials Hard Rubber Liner, Electrode
Flow Range 0.94 to 378 gpm
Fluid Temp. Range 0 Degrees to 178 Degrees F
Fluid Temp. Range (Deg. C) 0 to 80
Special Features Measures Almost Any Electrical Conductive Fluid
Fitting Type 150 lb. Flange
Sensor Type Electromagnetic
Repeatability 0.10%
Display Type Digital
Includes Grounding Rings
Fluid Temp. Range (Deg. F) 0 to 178
Display Units BPM, F3H, F3M, F3S, Gallons Per Hour, Gallons Per Minute, Gallons Per Second, IGH, IGM, IGS, LbM, Liter Per Hour, Liter Per Minute, Liter Per Second, M3H, M3S, Million Gallons per Day, OPM
Power Requirement 85-265V AC
Accuracy (%) +/-0.25
Ambient Temperature -40 Degrees to 140 Degrees F
Flow Range (GPM) 0.94 to 378
Output Type Standard Frequency Pulse
Standards AWW C-700 NSF/ANSI 61&372
Shaft Material Stainless Steel
Seal Material EPDM
Operating Pressure - Maximum 150 psi
Unit Of Measure Gallons
Viscosity - Maximum 32.6 SUS
Compatible Flow Material Water
Wetted Material Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile
Mounting Orientation Universal
Accuracy +/-1.5%
Includes Flow Rate Adjustment Knob No
Flow Rate - Maximum 373 gpm
Flowmeter Type Electromagnetic
Flow Rate - Minimum 0.93 gpm
Includes Totalizer Yes
Media Temperature - Maximum 80 Degrees F
Includes Pressure Gauge No
Voltage - Maximum 240V AC
Product Type Electromagnetic Flow Meter
Media Temperature - Minimum 32 Degrees F

Description

Electronic Flowmeter, Product Type Electromagnetic Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-1.5 Percent, Connection Size 2 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 240V AC, Housing Material Steel, Rotor Material Not Applicable, O-Ring Material Not Applicable, Seal Material EPDM, Shaft Material Stainless Steel

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.