Zoro Homepage

Flow Meter, 3 in. Fitting Size, Aluminum

  • Mfr # 109-1990

  • Zoro # G4309238


product price: $2,769.99
/ea
Free Shipping & Returns

Key Features

Type
Electromagnetic
Housing Material
Steel
For Pipe Size
3 in
Flow Material
Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109-1990
Zoro #
G4309238
UPC #
-
Country of Origin
Czechia

Dimensions

For Pipe Size
3 in
Connection Size
3 in
Length (In.)
11 in
Fitting Size (In.)
3
Pipe Size
3"
Overall Width
7.1 in
Overall Length
11 in
Overall Height
11.1 in

Details

Item
Electronic Flowmeter
Type
Electromagnetic
Housing Material
Steel
Flow Material
Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
Flange
Wetted Materials
Hard Rubber Liner, Electrode
Flow Range
2.21 to 883 gpm
Fluid Temp. Range
0 Degrees to 178 Degrees F
Power Requirement
85-265V AC
Fluid Temp. Range (Deg. F)
0 to 178
Includes
Grounding Rings
Display Units
BPM, F3H, F3M, F3S, Gallons Per Hour, Gallons Per Minute, Gallons Per Second, IGH, IGM, IGS, LbM, Liter Per Hour, Liter Per Minute, Liter Per Second, M3H, M3S, Million Gallons per Day, OPM
Ambient Temperature
-40 Degrees to 140 Degrees F
Sensor Type
Electromagnetic
Fitting Type
150 lb. Flange
Accuracy (%)
+/-0.25
Repeatability
0.10%
Fluid Temp. Range (Deg. C)
0 to 80
Flow Range (GPM)
2.21 to 883
Special Features
Measures Almost Any Electrical Conductive Fluid
Display Type
Digital
Shaft Material
Stainless Steel
Output Type
Standard Frequency Pulse
Standards
AWW C-700 NSF/ANSI 61&372
Seal Material
EPDM
Includes Pressure Gauge
No
Compatible Flow Material
Water
Flowmeter Type
Electromagnetic
Voltage - Maximum
240V AC
Includes Totalizer
Yes
Accuracy
+/-1.5%
Unit Of Measure
Gallons
Includes Flow Rate Adjustment Knob
No
Operating Pressure - Maximum
150 psi
Flow Rate - Maximum
956 gpm
Wetted Material
Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile
Media Temperature - Minimum
32 Degrees F
Product Type
Electromagnetic Flow Meter
Mounting Orientation
Universal
Flow Rate - Minimum
0.39 gpm
Media Temperature - Maximum
80 Degrees F
Viscosity - Maximum
32.6 SUS

Description

Electronic Flowmeter, Product Type Electromagnetic Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-1.5 Percent, Connection Size 3 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 240V AC, Housing Material Steel, Rotor Material Not Applicable, O-Ring Material Not Applicable, Seal Material EPDM, Shaft Material Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.