This item is Discontinued.

Moeller ILL MOM PB BLK-BZL EXTD GRN 120V 1NO C22S-DLH-G-K10-120

ILL MOM PB BLK-BZL EXTD GRN 120V 1NO (Discontinued)

  • Mfr # C22S-DLH-G-K10-120
  • Zoro # G012884718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22S-DLH-G-K10-120
Zoro #
G012884718
UPC #
1508133477
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Maintained Action Release
Push
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.