
ILL MOM PB BLK-BZL EXTD WHT 230V 1NO
Mfr # C22S-DLH-W-K10-230
Zoro # G912884689
product price:Â $17.75
/eaKey Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Material
Dielectric Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C22S-DLH-W-K10-230
Zoro #
G912884689
UPC #
15081334845
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
Dielectric Polymer
Standards
CSA File No.: 165628, CSA Class No.: 321103, VDE 0660, UL 508, UL File No.: E29184, UL Category Control No.: NKCR, CE marking, IEC/EN 60947-5-1, CSA certified, CSA-C22.2 No. 14-05 and 94-M91, UL Listed
Type
Non Reversing
Terminal Connection
Screw Clamp
Description
600 VAC, 24 VAC 50/60 Hz Coil, 15/20 HP, 30 A FLA, 40 A Resistive, 4-Pole, 4NO, Straight Through Wiring, Compact, Open Style, Non-Reversing, Definite Purpose Contactor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.