Zoro Homepage

1-1/4 Grab Bar Replacement Bracket

  • Mfr # 52714

  • Zoro # G512371107


product price: $52.49
/ea

Key Features

Length
8.75 in
Width
5 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52714
Zoro #
G512371107
UPC #
26508249871
Country of Origin
United States

Dimensions

Length
8.75 in
Width
5 in
Depth
1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.