Zoro Homepage

11.63 in. Brushed Gold Kitchen Faucet

  • Mfr # 176079BG

  • Zoro # G715621900


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM
Color/Finish
Gold
Width
8.25 in
Length (In.)
11.63 in
Depth
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176079BG
Zoro #
G715621900
UPC #
26508373477
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.25 in
Length (In.)
11.63 in
Depth
1.2 in

Details

Finish
Brushed Gold
Flow Rate
1.5 GPM
Color/Finish
Gold

Description

  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • limited lifetime warranty
  • Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.