Shop All Bathroom Safety Bars and Chairs
Moen
12" L, Peened, Stainless Steel, Concealed Screw 12" Grab Bar Peened Stai, Peened Stainless Steel
Mfr # R8712P
Zoro # G0170075
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Peened Stainless Steel
- Type Peened
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Dia 1-1/4"
Product Information
- Brand Moen
- MFR # R8712P
- Zoro # G0170075
- UPC # 034584094889
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 12" |
Height | 3.14" |
Bar Length | 12" |
Details
Description
Concealed Screw 12 In. Grab Bar Peened Stai
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA TwlShelf, wBar ExpsedMnt, SNckl 24"SS (43624-SN)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL316)
- ZURN Bedpan Washer, Brass (Z877P2-LKS-HK-SH2)
- GEDORE Pipe Cutter, 1" to 2-3/4" Capacity (224021)
- MOEN 24" L, Concealed, Stainless Steel, Concealed Screw 24" Grab Bar Satin Stain, Satin Stainless Steel (8724)
- MOEN Arris Matte black 36" designer grab bar (YG0836BL)
- MOEN Iso 24" Designer Grab Bar (YG0724BL)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (8736)
- MOEN Home Care Glacier 9" designer hand grip (LR2250DW)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Satin Stain, Satin Stainless Steel (8718)
- BRADLEY 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001480-GR)
- Moen Bathroom Safety Bars and Chairs