Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12.8 in. Handheld shower in Matte Black

  • Mfr # 218941BL

  • Zoro # G115694290


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Width
6.1 in
Depth
7.87 in
Length
12.8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218941BL
Zoro #
G115694290
UPC #
26508392867
Country of Origin
Unknown

Dimensions

Width
6.1 in
Depth
7.87 in
Length
12.8 in

Details

Finish
Matte Black
Color
Black

Description

  • Genuine Moen manufacturing
  • In Moen's Matte Black finish
  • Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.