
16in Concealed Screw Grab Bar in Matte Black
Mfr # R8716BL
Zoro # G810403159
product price: $34.69
/eaKey Features
Length
19.1 in.
Finish
Matte Black
Color
Black
Width
3.5 in.
Application
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R8716BL
Zoro #
G810403159
UPC #
34584038623
Country of Origin
China
Dimensions
Length
19.1 in.
Width
3.5 in.
Depth
2.7 in.
Details
Finish
Matte Black
Color
Black
Application
Bathroom
Weight
1.35 lbs.
Description
- •The securemount design allows for secure and lasting installation into any stud at any angle
- •Matte black finish is the perfect complement to modern spaces
- •Supports up to 500 lbs.
- •16" bar length
- •1.25" bar diameter
- •Corrosion resistant
- •Stainless steel construction for added durability
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.