1800 Series 25x22 Stainless Steel Drop-In Single Bowl Sink

  • Mfr # GS181733B

  • Zoro # G210331748


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26.4 in
Mounting Type
Drop-In
Body Material
Steel
Finish
Stainless
Overall Width
23.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS181733B
Zoro #
G210331748
UPC #
26508376430
Country of Origin
Thailand

Dimensions

Overall Length
26.4 in
Overall Width
23.9 in
Bowl Depth
8.3 in

Details

Mounting Type
Drop-In
Body Material
Steel
Finish
Stainless
Color
Silver
Weight
16.35 lb
No. of Bowls
One

Description

  • •Stainless finish coordinates with today's popular kitchen appliances and accessories
  • •Single bowl
  • •Features soundshield(tm), assuring exceptional noise reduction and quiet dependability
  • •Covered under Moen's limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.