Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1F 5-7/8" Spray Head EcoPref Showerhead Oil Rubbed Bronze

  • Mfr # S6312EPORB

  • Zoro # G800917468


product price: $182.34
/ea
Free Shipping & Returns

Key Features

Length
5.83 in
Width
5.75 in
Height
3.54 in
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6312EPORB
Zoro #
G800917468
UPC #
26508260852
Country of Origin
China

Dimensions

Length
5.83 in
Width
5.75 in
Height
3.54 in

Details

Finish
Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.