Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1F Shr Hd 2.5 Gpm Bn

  • Mfr # S6335BN

  • Zoro # G612372028


product price: $207.51
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Depth (In.)
6 in
Length
7 in
Width (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6335BN
Zoro #
G612372028
UPC #
26508220863
Country of Origin
United States

Dimensions

Depth (In.)
6 in
Length
7 in
Width (In.)
7 in

Details

Finish
Brushed Nickel
Flow (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •6-1/2" diameter spray head
  • •one-function full spray
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.