Zoro Homepage

1H Lav Handle Kit Bg

  • Mfr # 201900BG

  • Zoro # G708464514


product price: $61.99
/ea

Key Features

Finish
Brushed Gold
Length (In.)
10.38 in
Commercial / Residential
Residential
Overall Width
7.25 in
Height
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201900BG
Zoro #
G708464514
UPC #
26508347348
Country of Origin
Unknown

Dimensions

Length (In.)
10.38 in
Overall Width
7.25 in
Height
0.88 in

Details

Finish
Brushed Gold
Commercial / Residential
Residential

Description


brushed gold pairs rich, warm tones with lush texturing for a timeless finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.