Shop All Handles, Levers & Controls
Moen
2-Outlet Digital Shower Controller Terra Beige
Mfr # TS3302TB
Zoro # G201235826
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Terra Beige
- Height 2.7
- Length 12.7
- Width 5.1
- Weight 1.3
Product Information
- Brand Moen
- MFR # TS3302TB
- Zoro # G201235826
- UPC # 26508269930
- Country of Origin Switzerland
- Category Handles, Levers & Controls
Dimensions
Height | 2.7 |
Length | 12.7 |
Width | 5.1 |
Details
Description
This MOEN 2-Outlet Digital Shower Controller is finished in Terra Beige and has a height of 2.7, length of 12.7, width of 5.1, and a weight of 1.3. It is part of the U by Moen Shower Collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Staccato Stainless Steel Large Sink (5103-ST)
- KEENEY MFG Single Handle Pull-Down Kitchen Faucet, Polished Chrome, Number of Holes: 1 or 3 (RUS78CCP)
- ASCO 8210G095Lf ** Lead Free ** (8210G095LF)
- ZORO SELECT Vacuum, 3/8x3/8x1/4In, PK10 (5ZDV3)
- MOEN Handle Kit, 221642NL (221642NL)
- MOEN Handle Kit, 125756ORB (125756ORB)
- MOEN Handle Hub Kit (95603)
- MOEN Handle Kit, 100695 (100695)
- MOEN Handle Kit, 168494SRS (168494SRS)
- MOEN Stem Extension, Chateau 3 Handle Tub/Shower Diverter Knob (94543)
- CENTRAL BRASS Wrist Handle (6") With Red Index Ring And Screw-Hot, Polished Chrome (G-4149-H)
- Moen Kitchen Faucets & Accessories