Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2000 Series 33x22 Stainless Steel Drop-In Double Bowl Sink

  • Mfr # GS202683

  • Zoro # G010331740


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Overall Length
34.94 in
Mounting Type
Drop-In
Body Material
Steel
Finish
Stainless
Overall Width
23.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS202683
Zoro #
G010331740
UPC #
26508376522
Country of Origin
Thailand

Dimensions

Overall Length
34.94 in
Overall Width
23.94 in
Bowl Depth
9.25 in

Details

Mounting Type
Drop-In
Body Material
Steel
Finish
Stainless
No. of Bowls
Two
Weight
21.65 lb
Color
Silver

Description

  • •Stainless finish coordinates with today's popular kitchen appliances and accessories
  • •Double bowl
  • •Features soundshield(tm), assuring exceptional noise reduction and quiet dependability
  • •Covered under Moen's limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.