22in Vanity Shelf in Brushed Nickel
Mfr # BBB57BN
Zoro # G810399452
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Application
Bathroom
Color
Silver
Overall Height
6 in.
Overall Length
22 in.
Overall Width
10 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBB57BN
Zoro #
G810399452
UPC #
34584034939
Country of Origin
United States
Dimensions
Overall Height
6 in.
Overall Length
22 in.
Overall Width
10 in.
Details
Application
Bathroom
Color
Silver
Finish
Brushed Nickel
Weight
14 lbs.
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Vanity shelf
- •Manufactured in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.