Zoro Homepage

24.6 in. Matte Black M-Core 4-Series Tub/Shower

  • Mfr # UTS43103EPBL

  • Zoro # G915694469


product price: $1,706.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length
24.6 in
Standards
Watersense Listed
Flow (GPM)
1.75 GPM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS43103EPBL
Zoro #
G915694469
UPC #
26508348949
Country of Origin
United States

Dimensions

Length
24.6 in
Width (In.)
12.3 in
Depth (In.)
4 in

Details

Finish
Matte Black
Standards
Watersense Listed
Flow (GPM)
1.75 GPM
Color
Black

Description

  • matte black finish is the perfect complement to modern spaces
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • generously sized 9" diameter this eco performance showerhead conserves water without sacrificing performance
  • two-function spray head allows you to create a more personalized shower experience
  • 6 3/4"
  • diverter
  • limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.