This item is Discontinued.

Moen 25"X22" Stainless Steel 18 Gauge Single Bowl Drop In Sink GS181954Q

25"X22" Stainless Steel 18 Gauge Single Bowl Drop In Sink (Discontinued)

  • Mfr # GS181954Q
  • Zoro # G601234320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS181954Q
Zoro #
G601234320
UPC #
26508306666
Country of Origin
United States

Dimensions

Overall Length
31.7 in
Overall Width
23.1 in
Overall Height
12.1 in

Details

Finish
Satin Stainless
Weight
18.55 lb

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.